DODGE
DODGE
TP-GLT7-200
DODGE DODGE
Description
TP-GLT7-200 TAKE-UP SLEEVE BEARING
Take Up Bearing Only; 2" Bore; Sleeve Bearing; Unit Only - Half Round Top Angle; Press Fit Mount; TP10 Take Up Frame; INS-LT7-200 Insert Part; Cast Iron Housing Material
Part #
033740
BDI #
242364
Details
802.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TP-GLT7-200/p/242364
Your Price
$ 802.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.58
EAN
0782475565375
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Press Fit
Compatible Take Up Frame
TP10
Insert Part Number
INS-LT7-200
Housing Material
Cast Iron
Other Features
Solid-Film Lubricating
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
033740
Weight / LBS
10.1
Long Description
Take Up Bearing Only; 2" Bore; Sleeve Bearing; Unit Only - Half Round Top Angle; Press Fit Mount; TP10 Take Up Frame; INS-LT7-200 Insert Part; Cast Iron Housing Material
Bore
2 Inch | 50.8 Millimeter
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


