DODGE
DODGE
TP-GT-207
DODGE DODGE
Description
TP-GT-207 TAKE-UP BALL BEARING UNIT
Take Up Bearing Only; 2-7/16" Bore; Ball Bearing; Unit Only - Half Round Top Angle; Tapered Adapter Sleeve Mount; TP30 Take Up Frame; INS-GT-207 Insert Part; Cast Iron Housing Material
Part #
136156
BDI #
261721
Details
835.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TP-GT-207/p/261721
Your Price
$ 835.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.82
EAN
0782475991303
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
TP30
Insert Part Number
INS-GT-207
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Thin Wall
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136156
Weight / LBS
17.1
Long Description
Take Up Bearing Only; 2-7/16" Bore; Ball Bearing; Unit Only - Half Round Top Angle; Tapered Adapter Sleeve Mount; TP30 Take Up Frame; INS-GT-207 Insert Part; Cast Iron Housing Material
Bore
2.438 Inch | 61.925 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


