Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TP-GT-211 https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-TPGT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1N3xpbWFnZS9qcGVnfGFERTJMMmhsTVM4eE1EYzJPVEkyTlRBNU9EYzRNaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWRkJIVkY4ek1EQjRNekF3TG1wd1p3fGY4OTE2YTY5ZTcyNzUxNTk5ZmVjOWE4MDg3NzVmOTAzYWRmZGVlZjgxNWFlMzQyNjBkMTVlYjExOGVhZGVlZDc
261722 Take Up Unit Bearings 

DODGE DODGE

TP-GT-211

Description

TP-GT-211 TAKE-UP BALL BEARING UNIT

Take Up Bearing Only; 2-11/16" Bore; Ball Bearing; Unit Only - Half Round Top Angle; Tapered Adapter Sleeve Mount; TP40 Take Up Frame; INS-GT-211 Insert Part; Cast Iron Housing Material

Part #

136157

BDI #
261722

Details

992.34 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 992.34 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
8.52
EAN
0782475991310
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
TP40
Insert Part Number
INS-GT-211
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Thin Wall
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136157
Weight / LBS
22.3
Long Description
Take Up Bearing Only; 2-11/16" Bore; Ball Bearing; Unit Only - Half Round Top Angle; Tapered Adapter Sleeve Mount; TP40 Take Up Frame; INS-GT-211 Insert Part; Cast Iron Housing Material
Bore
2.688 Inch | 68.275 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh