SKF
SKF
TU 40 FM
SKF SKF
Description
TU 40 FM TAKE-UP BALL BRG
Take Up Bearing Only; 40MM Bore; 17.5MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; YET 208 Insert Part; Cast Iron Housing Material
Part #
TU 40 FM
BDI #
1419863
Details
325.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TU-40-FM/p/1419863
Your Price
$ 325.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.36
EAN
7316577016942
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
YET 208
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Narrow Inner Race | Y Bearing | M Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.skf.com
Weight / LBS
5.071
Long Description
Take Up Bearing Only; 40MM Bore; 17.5MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; YET 208 Insert Part; Cast Iron Housing Material
Bore
1.575 Inch | 40 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Slot Width
0.689 Inch | 17.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


