HUB CITY
HUB CITY
TU250W X 1-1/4S
HUB CITY HUB CITY
Description
NOT AVAILABLE IN CANADA
Take Up Bearing Only; 1-1/4" Bore; 5/16" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; T200DE Take Up Frame; YW250 X 1-1/4 Insert Part; Cast Iron Housing Material
Part #
1004-05160
BDI #
486235
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TU250W-X-1-1-4S/p/486235
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
EAN
0662798259215
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
T200DE
Insert Part Number
YW250 X 1-1/4
Housing Material
Cast Iron
Other Features
Single Row | Wide Inner Race | Narrow Slot | Nitrile Rubber Seal | Has Trash Guard
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
25921
Weight / LBS
2.6
Long Description
Take Up Bearing Only; 1-1/4" Bore; 5/16" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; T200DE Take Up Frame; YW250 X 1-1/4 Insert Part; Cast Iron Housing Material
Bore
1.25 Inch | 31.75 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


