BROWNING
BROWNING
TUE920X 2 3/16
BROWNING BROWNING
Description
TUE920X 2 3/16 TAKE-UP BEARING UNIT ; NON-RETURNABLE ROLLER
Take Up Bearing Only; 2-3/16" Bore; 13/16" Slot Width; 4-1/2" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; T1000EL | T1000EH Take Up Frame; Cast Iron Housing Material
Part #
730044
BDI #
310664
Details
881.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TUE920X-2-3-16/p/310664
Your Price
$ 881.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.32
EAN
0662289486984
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
T1000EL | T1000EH
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Single Lip Contact Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
730044
Weight / LBS
16
Long Description
Take Up Bearing Only; 2-3/16" Bore; 13/16" Slot Width; 4-1/2" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; T1000EL | T1000EH Take Up Frame; Cast Iron Housing Material
Slot Width
0.813 Inch | 20.65 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Slot to Slot Distance
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


