Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TUE920X 4 7/16 https://www.bdiexpress.com/medias/INDBROTUXXXX-UO-TUE920-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhRGM1TDJnMFl5ODVORE0yT0RFd01EZzBNemd5TG1wd1p3fDM4ZmQwMTk5MjQ5YWYwMTVlMzQxOTFlZTBjNzEzOTJmNzBlODQ0YjhjYmZmNmJmODRhZjdhMGJjNDBmMzFiZGM
310669 Take Up Unit Bearings 

BROWNING BROWNING

TUE920X 4 7/16

Description

TUE920X 4 7/16 TAKE-UP BEARING UNIT ; NON-RETURNABLE ROLLER

Take Up Bearing Only; 4-7/16" Bore; 2-1/16" Slot Width; 8-5/8" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; T1000K Take Up Frame; Cast Iron Housing Material

Part #

730049

BDI #
310669

Details

6014.7 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,014.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
33.596
EAN
0662289470587
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
T1000K
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Single Lip Contact Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
730049
Weight / LBS
74
Long Description
Take Up Bearing Only; 4-7/16" Bore; 2-1/16" Slot Width; 8-5/8" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; T1000K Take Up Frame; Cast Iron Housing Material
Slot Width
2.063 Inch | 52.4 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Slot to Slot Distance
8.625 Inch | 219.08 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh