AMI BEARINGS
AMI BEARINGS
UCNTPL205-16CW
AMI BEARINGS AMI BEARINGS
Description
UCNTPL205-16CW TAKE-UP BEARING ; 1" ID
Take Up Bearing Only; 1" Bore; 1/4" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC205-16 Insert Part; Thermoplastic Housing Material
Part #
UCNTPL205-16CW
BDI #
114467
Details
154.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCNTPL205-16CW/p/114467
Your Price
$ 154.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.4
EAN
0808250415892
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC205-16
Housing Material
Thermoplastic
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | White Housing | 2 Open Cover
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.88
Long Description
Take Up Bearing Only; 1" Bore; 1/4" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC205-16 Insert Part; Thermoplastic Housing Material
Slot Width
0.25 Inch | 6.35 Millimeter
Bore
1 Inch | 25.4 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


