AMI BEARINGS
AMI BEARINGS
UCSTX13-40NP
AMI BEARINGS AMI BEARINGS
Description
UCSTX13-40NP TAKE-UP BALL BEARING ; 2-1/2" ID WIDE SLOT
Take Up Bearing Only; 2-1/2" Bore; 1-3/32" Slot Width; 5-31/32" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX13-40 Insert Part; Nickel Coated Cast Iron Housing Material
Part #
UCSTX13-40NP
BDI #
116795
Details
515.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCSTX13-40NP/p/116795
Your Price
$ 515.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.766
EAN
0808250330485
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UCX13-40
Housing Material
Nickel Coated Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
17.4
Long Description
Take Up Bearing Only; 2-1/2" Bore; 1-3/32" Slot Width; 5-31/32" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX13-40 Insert Part; Nickel Coated Cast Iron Housing Material
Bore
2.5 Inch | 63.5 Millimeter
Slot Width
1.094 Inch | 27.788 Millimeter
Slot to Slot Distance
5.969 Inch | 151.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


