https://www.bdiexpress.com/medias/MFRNSKTUXXXX-UO-UCT-D1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MDF8aW1hZ2UvanBlZ3xhR0kyTDJnMU5DOHhNRGcyTURVM05UTTVNVGMzTkM5TlJsSk9VMHRVVlZoWVdGaGZWVTlmVlVOVVgwUXhYek13TUhnek1EQXVhbkJufGRkM2ZmMTUwNjY1ZWY1MjMwZGY0NzQ2ZTU5Y2I2MWQ3ZjM4NmJhOWYyMzg3NDEwZjRmMWIwMDFlMWY4NTZiMjc
https://www.bdiexpress.com/medias/MFRNSKTUXXXX-UO-UCT-D1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MDF8aW1hZ2UvanBlZ3xhR0kyTDJnMU5DOHhNRGcyTURVM05UTTVNVGMzTkM5TlJsSk9VMHRVVlZoWVdGaGZWVTlmVlVOVVgwUXhYek13TUhnek1EQXVhbkJufGRkM2ZmMTUwNjY1ZWY1MjMwZGY0NzQ2ZTU5Y2I2MWQ3ZjM4NmJhOWYyMzg3NDEwZjRmMWIwMDFlMWY4NTZiMjc
NSK
NSK
UCT202-010D1
NSK NSK
Description
UCT202-010D1 TAKE-UP MOUNTED UNIT
Take Up Bearing Only; 5/8" Bore; 15/32" Slot Width; 2.985" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC202-10D1 Insert Part; Cast Iron Housing Material
Part #
UCT202-010D1
BDI #
17761441
Details
82.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT202-010D1/p/17761441
Your Price
$ 82.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.8
EAN
0029176546716
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC202-10D1
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Relubricatable
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.3
Long Description
Take Up Bearing Only; 5/8" Bore; 15/32" Slot Width; 2.985" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC202-10D1 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
2.985 Inch | 75.819 Millimeter
Slot Width
0.469 Inch | 11.913 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

