AMI BEARINGS
AMI BEARINGS
UCT209-28C4HR23
AMI BEARINGS AMI BEARINGS
Description
UCT209-28C4HR23 TAKE-UP BALL BEARING ; 1-3/4" ID
Take Up Bearing Only; 1-3/4" Bore; 5/8" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC209-28C4HR23 Insert Part; Cast Iron Housing Material
Part #
UCT209-28C4HR23
BDI #
116909
Details
418.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT209-28C4HR23/p/116909
Your Price
$ 418.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.359
EAN
0808250427956
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC209-28C4HR23
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | High Temperature Range Up to 450 Degree F
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
5.2
Long Description
Take Up Bearing Only; 1-3/4" Bore; 5/8" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC209-28C4HR23 Insert Part; Cast Iron Housing Material
Slot Width
0.625 Inch | 15.875 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh