TIMKEN
TIMKEN
UCT211-35
TIMKEN TIMKEN
Description
UCT211-35 TAKE-UP BRG UNIT ; 2-3/16" BORE CAST IRON HSG
Take Up Bearing Only; 2-3/16" Bore; 55/64" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC211-35 Insert Part; Cast Iron Housing Material
Part #
UCT211-35
BDI #
20353697
Details
224.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT211-35/p/20353697
Your Price
$ 224.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.992
EAN
0087796140363
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC211-35
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
8.8
Long Description
Take Up Bearing Only; 2-3/16" Bore; 55/64" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC211-35 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Slot Width
0.859 Inch | 21.819 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh