

NSK
NSK
UCT212D1
NSK NSK
Description
UCT212D1 TAKE-UP MOUNTED UNIT
Take Up Bearing Only; 60MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC212D1 Insert Part; Cast Iron Housing Material
Part #
UCT212D1
BDI #
1413400
Details
284.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT212D1/p/1413400
Your Price
$ 284.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
10.36
EAN
0029176577291
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC212D1
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Relubricatable
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.nsk.com
Weight / LBS
11
Long Description
Take Up Bearing Only; 60MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC212D1 Insert Part; Cast Iron Housing Material
Bore
2.362 Inch | 60 Millimeter
Slot Width
0.866 Inch | 22 Millimeter
Slot to Slot Distance
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh