TIMKEN
								TIMKEN
							
						
					UCT214
				 
				TIMKEN TIMKEN
Description
						
                            
								UCT214 TAKE-UP BRG UNIT ; 70MM BORE CAST IRON HSG
Take Up Bearing Only; 70MM Bore; 26MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC214 Insert Part; Cast Iron Housing Material
                         	Part #
	                    
	                      	UCT214
							BDI #
						
	                      	21960177
							
						
Details
                    
                        463.18
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT214/p/21960177
						
		
		
		
				Your Price
				
						
							$ 463.18 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171533
					Weight / Kilogram
				6.999
					EAN
				0087796078239
					Product Group - BDI
				M06110
					Component Description
				
					Take Up Bearing Only
			Rolling Element
				
					Ball Bearing
			Housing Style
				
					Unit Only
			Mounting Method
				
					Set Screw
			Compatible Take Up Frame
				
					Not Specified
			Insert Part Number
				
					UC214
			Housing Material
				
					Cast Iron
			Other Features
				
					Single Row | Normal Duty | Wide Inner Race | Wide Slot
			Inch - Metric
				
					Metric
			Category - BDI
				
					Take Up Units
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Take Up
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					15.4
			Long Description
				
					Take Up Bearing Only; 70MM Bore; 26MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC214 Insert Part; Cast Iron Housing Material
			Slot to Slot Distance
				
					5.945 Inch | 151 Millimeter
			Slot Width
				
					1.024 Inch | 26 Millimeter
			Bore
				
					2.756 Inch | 70 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter