NTN
NTN
UCT309-112D1
NTN NTN
Description
UCT309-112D1 COMPLETE BEARING UNIT
Take Up Bearing Only; 1-3/4" Bore; 0.709" Slot Width; 4.921" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC309-112D1 Insert Part; Cast Iron Housing Material
Part #
UCT309-112D1
BDI #
17150945
Details
674.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT309-112D1/p/17150945
Your Price
$ 674.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.99
EAN
0692314478547
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC309-112D1
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
8.8
Long Description
Take Up Bearing Only; 1-3/4" Bore; 0.709" Slot Width; 4.921" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC309-112D1 Insert Part; Cast Iron Housing Material
Slot Width
0.709 Inch | 18 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Slot to Slot Distance
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


