TIMKEN
TIMKEN
UCT309
TIMKEN TIMKEN
Description
UCT309 TAKE-UP BRG UNIT
Take Up Bearing Only; 45MM Bore; 18MM Slot Width; 125MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC309 Insert Part; Cast Iron Housing Material
Part #
UCT309
BDI #
21959061
Details
255.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT309/p/21959061
Your Price
$ 255.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0013992167262
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC309
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 45MM Bore; 18MM Slot Width; 125MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC309 Insert Part; Cast Iron Housing Material
Slot Width
0.709 Inch | 18 Millimeter
Slot to Slot Distance
4.921 Inch | 125 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


