NTN
NTN
UCT310D1
NTN NTN
Description
UCT310D1 TAKE-UP BEARING
Take Up Bearing Only; 50MM Bore; 20MM Slot Width; 140MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC310D1 Insert Part; Cast Iron Housing Material
Part #
UCT310D1
BDI #
1235071
Details
841.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT310D1/p/1235071
Your Price
$ 841.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.01
EAN
4547359229592
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC310D1
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race | Relubricatable
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
11.023
Long Description
Take Up Bearing Only; 50MM Bore; 20MM Slot Width; 140MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC310D1 Insert Part; Cast Iron Housing Material
Bore
1.969 Inch | 50 Millimeter
Slot Width
0.787 Inch | 20 Millimeter
Slot to Slot Distance
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh