TIMKEN
TIMKEN
UCT316
TIMKEN TIMKEN
Description
UCT316 TAKE-UP UNIT
Take Up Bearing Only; 80MM Bore; 30MM Slot Width; 204MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC316 Insert Part; Cast Iron Housing Material
Part #
UCT316
BDI #
21961519
Details
891.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT316/p/21961519
Your Price
$ 891.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0013992167910
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC316
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 80MM Bore; 30MM Slot Width; 204MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC316 Insert Part; Cast Iron Housing Material
Bore
3.15 Inch | 80 Millimeter
Slot Width
1.181 Inch | 30 Millimeter
Slot to Slot Distance
8.031 Inch | 204 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh