FYH
FYH
UCT319
FYH FYH
Description
UCT319 TAKE-UP BEARING UNIT
Take Up Bearing Only; 95MM Bore; 35MM Slot Width; 240MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC319 Insert Part; Cast Iron Housing Material
Part #
UCT319
BDI #
17916817
Details
930.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT319/p/17916817
Your Price
$ 930.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
24.68
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC319
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Bore Tolerance Class J
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
54.4
Long Description
Take Up Bearing Only; 95MM Bore; 35MM Slot Width; 240MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC319 Insert Part; Cast Iron Housing Material
Bore
3.74 Inch | 95 Millimeter
Slot to Slot Distance
9.449 Inch | 240 Millimeter
Slot Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


