TIMKEN
TIMKEN
UCT320
TIMKEN TIMKEN
Description
UCT320 TAKE-UP UNIT
Take Up Bearing Only; 100MM Bore; 35MM Slot Width; 260MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC320 Insert Part; Cast Iron Housing Material
Part #
UCT320
BDI #
21962825
Details
1583.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT320/p/21962825
Your Price
$ 1,583.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
30.7
EAN
0013992168115
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC320
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 100MM Bore; 35MM Slot Width; 260MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC320 Insert Part; Cast Iron Housing Material
Slot Width
1.378 Inch | 35 Millimeter
Bore
3.937 Inch | 100 Millimeter
Slot to Slot Distance
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


