AMI BEARINGS
AMI BEARINGS
UCT321
AMI BEARINGS AMI BEARINGS
Description
UCT321 TAKE-UP BALL BEARING ; 105MM ID
Take Up Bearing Only; 105MM Bore; 35MM Slot Width; 260MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC321 Insert Part; Cast Iron Housing Material
Part #
UCT321
BDI #
117282
Details
2150.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT321/p/117282
Your Price
$ 2,150.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
31.933
EAN
0808250278541
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC321
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
67.4
Long Description
Take Up Bearing Only; 105MM Bore; 35MM Slot Width; 260MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC321 Insert Part; Cast Iron Housing Material
Bore
4.134 Inch | 105 Millimeter
Slot Width
1.378 Inch | 35 Millimeter
Slot to Slot Distance
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


