AMI BEARINGS
AMI BEARINGS
UCT322-71
AMI BEARINGS AMI BEARINGS
Description
UCT322-71 TAKE-UP BALL BEARING ; 4-7/16" ID
Take Up Bearing Only; 4-7/16" Bore; 1-1/2" Slot Width; 11.22" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC322-71 Insert Part; Cast Iron Housing Material
Part #
UCT322-71
BDI #
117284
Details
2340.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT322-71/p/117284
Your Price
$ 2,340.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
42.91
EAN
0808250278824
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC322-71
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
94.6
Long Description
Take Up Bearing Only; 4-7/16" Bore; 1-1/2" Slot Width; 11.22" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC322-71 Insert Part; Cast Iron Housing Material
Bore
4.438 Inch | 112.725 Millimeter
Slot Width
1.5 Inch | 38.1 Millimeter
Slot to Slot Distance
11.22 Inch | 285 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh