Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCT324 https://www.bdiexpress.com/medias/INDASITUXXXX-UO-UCT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzODF8aW1hZ2UvanBlZ3xhR1V5TDJnMVlTODVOamMwTkRRNU5ESXdNekU0TG1wd1p3fDZhNWYzYzk5M2E5NDFjMDdiZDYzMzYyZjkxZTgzMGNjNGQxZDc0ODkwODA3Y2NlYWJkMzVjZWFiYzlkNTNhMDA
117285 Take Up Unit Bearings 

AMI BEARINGS AMI BEARINGS

UCT324

Description

UCT324 TAKE-UP BALL BEARING ; 120MM ID

Take Up Bearing Only; 120MM Bore; 45MM Slot Width; 320MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC324 Insert Part; Cast Iron Housing Material

Part #

UCT324

BDI #
117285

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
55.764
EAN
0808250279296
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC324
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
121.8
Long Description
Take Up Bearing Only; 120MM Bore; 45MM Slot Width; 320MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC324 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
12.598 Inch | 320 Millimeter
Slot Width
1.772 Inch | 45 Millimeter
Bore
4.724 Inch | 120 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh