FYH
FYH
UCT324
FYH FYH
Description
UCT324 TAKE-UP BEARING UNIT
Take Up Bearing Only; 120MM Bore; 45MM Slot Width; 320MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC324 Insert Part; Cast Iron Housing Material
Part #
UCT324
BDI #
17916823
Details
2017.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT324/p/17916823
Your Price
$ 2,017.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
55.25
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC324
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Bore Tolerance Class J
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
121.8
Long Description
Take Up Bearing Only; 120MM Bore; 45MM Slot Width; 320MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC324 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
12.598 Inch | 320 Millimeter
Bore
4.724 Inch | 120 Millimeter
Slot Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


