AMI BEARINGS
AMI BEARINGS
UCT326
AMI BEARINGS AMI BEARINGS
Description
UCT326 TAKE-UP BALL BEARING ; 130MM ID
Take Up Bearing Only; 130MM Bore; 50MM Slot Width; 350MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC326 Insert Part; Cast Iron Housing Material
Part #
UCT326
BDI #
117286
Details
4204.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT326/p/117286
Your Price
$ 4,204.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
69.536
EAN
0808250279579
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC326
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
152.6
Long Description
Take Up Bearing Only; 130MM Bore; 50MM Slot Width; 350MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC326 Insert Part; Cast Iron Housing Material
Slot Width
1.969 Inch | 50 Millimeter
Bore
5.118 Inch | 130 Millimeter
Slot to Slot Distance
13.78 Inch | 350 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


