NTN
NTN
UCTX15-300D1
NTN NTN
Description
UCTX15-300D1 COMPLETE BEARING UNIT
Take Up Bearing Only; 3" Bore; 1.102" Slot Width; 6-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX15-300D1 Insert Part; Cast Iron Housing Material
Part #
UCTX15-300D1
BDI #
17151093
Details
1172.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCTX15-300D1/p/17151093
Your Price
$ 1,172.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
8.37
EAN
4547359228670
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UCX15-300D1
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot | Relubricatable
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
18
Long Description
Take Up Bearing Only; 3" Bore; 1.102" Slot Width; 6-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX15-300D1 Insert Part; Cast Iron Housing Material
Slot Width
1.102 Inch | 28 Millimeter
Slot to Slot Distance
6.5 Inch | 165.1 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


