FYH
FYH
UCTX1547
FYH FYH
Description
UCTX1547 TAKE-UP BEARING UNIT
Take Up Bearing Only; 2-15/16" Bore; 1-7/64" Slot Width; 6-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX15-47 Insert Part; Cast Iron Housing Material
Part #
UCTX1547
BDI #
17916862
Details
331.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCTX1547/p/17916862
Your Price
$ 331.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
8.68
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UCX15-47
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
19.14
Long Description
Take Up Bearing Only; 2-15/16" Bore; 1-7/64" Slot Width; 6-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX15-47 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
6.5 Inch | 165.1 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Slot Width
1.109 Inch | 28.169 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh