TIMKEN
TIMKEN
UELT203
TIMKEN TIMKEN
Description
UELT203 TAKE-UP UNIT
Take Up Bearing Only; 17MM Bore; 12MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UEL203 Insert Part; Cast Iron Housing Material
Part #
UELT203
BDI #
21957734
Details
78.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UELT203/p/21957734
Your Price
$ 78.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0013992169686
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UEL203
Housing Material
Cast Iron
Other Features
Single Row | Light Duty
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
1.8
Long Description
Take Up Bearing Only; 17MM Bore; 12MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UEL203 Insert Part; Cast Iron Housing Material
Bore
0.669 Inch | 17 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Slot Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


