TIMKEN
								TIMKEN
							
						
					UELT213
				 
				TIMKEN TIMKEN
Description
						
                            
								UELT213 TAKE-UP UNIT
Take Up Bearing Only; 65MM Bore; 26MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UEL213 Insert Part; Cast Iron Housing Material
                         	Part #
	                    
	                      	UELT213
							BDI #
						
	                      	21959813
							
						
Details
                    
                        418.84
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UELT213/p/21959813
						
		
		
		
				Your Price
				
						
							$ 418.84 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171533
					Weight / Kilogram
				7.49
					EAN
				0013992171337
					Product Group - BDI
				M06110
					Component Description
				
					Take Up Bearing Only
			Rolling Element
				
					Ball Bearing
			Housing Style
				
					Unit Only
			Mounting Method
				
					Eccentric Collar
			Compatible Take Up Frame
				
					Not Specified
			Insert Part Number
				
					UEL213
			Housing Material
				
					Cast Iron
			Other Features
				
					Single Row | Normal Duty
			Inch - Metric
				
					Metric
			Category - BDI
				
					Take Up Units
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Take Up
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					16.53467
			Long Description
				
					Take Up Bearing Only; 65MM Bore; 26MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UEL213 Insert Part; Cast Iron Housing Material
			Slot Width
				
					1.024 Inch | 26 Millimeter
			Bore
				
					2.559 Inch | 65 Millimeter
			Slot to Slot Distance
				
					5.945 Inch | 151 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter