TIMKEN
TIMKEN
UELT214
TIMKEN TIMKEN
Description
UELT214 TAKE-UP UNIT
Take Up Bearing Only; 70MM Bore; 26MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UEL214 Insert Part; Cast Iron Housing Material
Part #
UELT214
BDI #
21960031
Details
472.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UELT214/p/21960031
Your Price
$ 472.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.87
EAN
0013992171436
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UEL214
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
17.41652
Long Description
Take Up Bearing Only; 70MM Bore; 26MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UEL214 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.945 Inch | 151 Millimeter
Slot Width
1.024 Inch | 26 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh