

AMI BEARINGS
AMI BEARINGS
UEST205-16NPMZ20
AMI BEARINGS AMI BEARINGS
Description
UEST205-16NPMZ20 TAKE-UP BALL BEARING ; 1" ID WIDE SLOT
Take Up Bearing Only; 1" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE205-16MZ20 Insert Part; Nickel Coated Cast Iron Housing Material
Part #
UEST205-16NPMZ20
BDI #
121507
Details
418.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UEST205-16NPMZ20/p/121507
Your Price
$ 418.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.853
EAN
0808250234950
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UE205-16MZ20
Housing Material
Nickel Coated Cast Iron
Other Features
Single Row | Wide Slot | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.88
Long Description
Take Up Bearing Only; 1" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE205-16MZ20 Insert Part; Nickel Coated Cast Iron Housing Material
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh