https://www.bdiexpress.com/medias/INDXXXTUXXXX-UKT-ADPTR-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MjJ8aW1hZ2UvanBlZ3xhR1ExTDJnNE5DODVPREV5TkRRMk5URXhNVE0wTDBsT1JGaFlXRlJWV0ZoWVdGOVZTMVJmUVVSUVZGSmZRMU5mTXpBd2VETXdNQzVxY0djfDczNmQ2ZGIwM2Y3NTQyMmE5NzYwYWU3NTY5ZWI4YjEzMjNkZjU3NDMyZjE1YTY0NWU0MzIxN2NmYzBjNjYwZDk
https://www.bdiexpress.com/medias/INDXXXTUXXXX-UKT-ADPTR-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MjJ8aW1hZ2UvanBlZ3xhR1ExTDJnNE5DODVPREV5TkRRMk5URXhNVE0wTDBsT1JGaFlXRlJWV0ZoWVdGOVZTMVJmUVVSUVZGSmZRMU5mTXpBd2VETXdNQzVxY0djfDczNmQ2ZGIwM2Y3NTQyMmE5NzYwYWU3NTY5ZWI4YjEzMjNkZjU3NDMyZjE1YTY0NWU0MzIxN2NmYzBjNjYwZDk
FYH
FYH
UKT211-E W/H2311X
FYH FYH
Description
UKT 211E W/H2311X BALL TAKE-UP BRG
Take Up Bearing Only; 50MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK211-H2311 Insert Part; Cast Iron Housing Material
Part #
UKT211-E W/H2311X
BDI #
21491755
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT211-E-W-H2311X/p/21491755
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.42
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK211-H2311
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
8.79643
Long Description
Take Up Bearing Only; 50MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK211-H2311 Insert Part; Cast Iron Housing Material
Bore
1.969 Inch | 50 Millimeter
Slot to Slot Distance
5.118 Inch | 130 Millimeter
Slot Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


