NTN
NTN
UKT215D1
NTN NTN
Description
UKT215D1 TAKE-UP BEARING
Take Up Bearing Only; 65MM Bore; 26MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK215D1 Insert Part; Cast Iron Housing Material
Part #
UKT215D1
BDI #
1236671
Details
408.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT215D1/p/1236671
Your Price
$ 408.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.761
EAN
4547359241099
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK215D1
Housing Material
Cast Iron
Other Features
Single Row | Light Duty | Relubricatable
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
14.92514
Long Description
Take Up Bearing Only; 65MM Bore; 26MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK215D1 Insert Part; Cast Iron Housing Material
Slot Width
1.024 Inch | 26 Millimeter
Bore
2.559 Inch | 65 Millimeter
Slot to Slot Distance
5.945 Inch | 151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


