AMI BEARINGS
AMI BEARINGS
UKT217+HA2317
AMI BEARINGS AMI BEARINGS
Description
UKT217+HA2317 TAKE-UP BALL BEARING ; 2-15/16" ID
Take Up Bearing Only; 2-15/16" Bore; 1-3/16" Slot Width; 6.811" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK217+HA2317 Insert Part; Cast Iron Housing Material
Part #
UKT217+HA2317
BDI #
124063
Details
586.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT217+HA2317/p/124063
Your Price
$ 586.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
11.576
EAN
0808250335183
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK217+HA2317
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
25.52
Long Description
Take Up Bearing Only; 2-15/16" Bore; 1-3/16" Slot Width; 6.811" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK217+HA2317 Insert Part; Cast Iron Housing Material
Slot Width
1.188 Inch | 30.175 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Slot to Slot Distance
6.811 Inch | 173 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


