AMI BEARINGS
AMI BEARINGS
UKT310+H2310
AMI BEARINGS AMI BEARINGS
Description
UKT310+H2310 TAKE-UP BEARING ; 45MM ID
Take Up Bearing Only; 45MM Bore; 20MM Slot Width; 140MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK310+H2310 Insert Part; Cast Iron Housing Material
Part #
UKT310+H2310
BDI #
124086
Details
435.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT310+H2310/p/124086
Your Price
$ 435.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.026
EAN
0808250253159
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK310+H2310
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
11.08
Long Description
Take Up Bearing Only; 45MM Bore; 20MM Slot Width; 140MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK310+H2310 Insert Part; Cast Iron Housing Material
Slot Width
0.787 Inch | 20 Millimeter
Bore
1.772 Inch | 45 Millimeter
Slot to Slot Distance
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


