AMI BEARINGS
AMI BEARINGS
UKT312+HA2312
AMI BEARINGS AMI BEARINGS
Description
UKT312+HA2312 TAKE-UP BEARING ; 2-1/16" ID
Take Up Bearing Only; 2-1/16" Bore; 55/64" Slot Width; 6.299" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK312+HA2312 Insert Part; Cast Iron Housing Material
Part #
UKT312+HA2312
BDI #
124106
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT312+HA2312/p/124106
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.857
EAN
0808250467624
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK312+HA2312
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
17.32
Long Description
Take Up Bearing Only; 2-1/16" Bore; 55/64" Slot Width; 6.299" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK312+HA2312 Insert Part; Cast Iron Housing Material
Bore
2.063 Inch | 52.4 Millimeter
Slot to Slot Distance
6.299 Inch | 160 Millimeter
Slot Width
0.859 Inch | 21.819 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh