AMI BEARINGS
AMI BEARINGS
UKT322+H2322
AMI BEARINGS AMI BEARINGS
Description
UKT322+H2322 TAKE-UP BEARING ; 100MM ID
Take Up Bearing Only; 100MM Bore; 38MM Slot Width; 285MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK322+H2322 Insert Part; Cast Iron Housing Material
Part #
UKT322+H2322
BDI #
124096
Details
2933.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT322+H2322/p/124096
Your Price
$ 2,933.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
43.332
EAN
0808250279241
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK322+H2322
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
95.53
Long Description
Take Up Bearing Only; 100MM Bore; 38MM Slot Width; 285MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK322+H2322 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
11.22 Inch | 285 Millimeter
Bore
3.937 Inch | 100 Millimeter
Slot Width
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


