AMI BEARINGS
AMI BEARINGS
UKT322+HE2322
AMI BEARINGS AMI BEARINGS
Description
UKT322+HE2322 TAKE-UP BEARING ; 4" ID
Take Up Bearing Only; 4" Bore; 1-1/2" Slot Width; 11.22" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK322+HE2322 Insert Part; Cast Iron Housing Material
Part #
UKT322+HE2322
BDI #
124126
Details
2933.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT322+HE2322/p/124126
Your Price
$ 2,933.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
43.182
EAN
0808250279258
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK322+HE2322
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
95.2
Long Description
Take Up Bearing Only; 4" Bore; 1-1/2" Slot Width; 11.22" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK322+HE2322 Insert Part; Cast Iron Housing Material
Bore
4 Inch | 101.6 Millimeter
Slot Width
1.5 Inch | 38.1 Millimeter
Slot to Slot Distance
11.22 Inch | 285 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


