AMI BEARINGS
AMI BEARINGS
UKT328+H2328
AMI BEARINGS AMI BEARINGS
Description
UKT328+H2328 TAKE-UP BEARING ; 125MM ID
Take Up Bearing Only; 125MM Bore; 50MM Slot Width; 380MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK328+H2328 Insert Part; Cast Iron Housing Material
Part #
UKT328+H2328
BDI #
124099
Details
6137.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT328+H2328/p/124099
Your Price
$ 6,137.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
85.004
EAN
0808250279760
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK328+H2328
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
187.4
Long Description
Take Up Bearing Only; 125MM Bore; 50MM Slot Width; 380MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK328+H2328 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
14.961 Inch | 380 Millimeter
Bore
4.921 Inch | 125 Millimeter
Slot Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh