SEALMASTER
SEALMASTER
USTA5000E-315-C
SEALMASTER SEALMASTER
Description
USTA5000E-315-C
Take Up Bearing Only; 3-15/16" Bore; 1-23/64" Slot Width; 7-19/32" Slot to Slot Distance; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; USI5000-315-C Insert Part; Cast Iron Housing Material
Part #
738091
BDI #
19275109
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/USTA5000E-315-C/p/19275109
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
24.307
EAN
0662461382516
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
USI5000-315-C
Housing Material
Cast Iron
Other Features
Double Row | Solid Housing | Expansion | Contact Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USTA5000E-315-C
Manufacturer Internal Number
738091
Weight / LBS
53.539
Long Description
Take Up Bearing Only; 3-15/16" Bore; 1-23/64" Slot Width; 7-19/32" Slot to Slot Distance; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; USI5000-315-C Insert Part; Cast Iron Housing Material
Bore
3.938 Inch | 100.025 Millimeter
Slot Width
1.359 Inch | 34.519 Millimeter
Slot to Slot Distance
7.594 Inch | 192.888 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


