BROWNING
BROWNING
VTWS-216
BROWNING BROWNING
Description
VTWS-216 TAKE-UP BEARING UNIT ; 1" BORE 17/32" SLOT WID
Take Up Bearing Only; 1" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SF10 | SF16 Take Up Frame; VS-216 Insert Part; Cast Iron Housing Material
Part #
767626
BDI #
311587
Details
122.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/VTWS-216/p/311587
Your Price
$ 122.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.891
EAN
0662289528431
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
SF10 | SF16
Insert Part Number
VS-216
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
767626
Weight / LBS
1.6
Long Description
Take Up Bearing Only; 1" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SF10 | SF16 Take Up Frame; VS-216 Insert Part; Cast Iron Housing Material
Bore
1 Inch | 25.4 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



