https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUDL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDh8aW1hZ2UvanBlZ3xhR1JsTDJnMFl5OHhNRFF5TWpRek56VXhNVEU1T0M5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVUk1Yek13TUhnek1EQXVhbkJufDBmM2I0ZGMyY2I0MzFhMzBiMTZlZjUzZTExNjdhZWExNzA2OGVlZWUyZjhkMWQ3ODI4YmRlMjFlNjM1MjE0NDY
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUDL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDh8aW1hZ2UvanBlZ3xhR1JsTDJnMFl5OHhNRFF5TWpRek56VXhNVEU1T0M5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVUk1Yek13TUhnek1EQXVhbkJufDBmM2I0ZGMyY2I0MzFhMzBiMTZlZjUzZTExNjdhZWExNzA2OGVlZWUyZjhkMWQ3ODI4YmRlMjFlNjM1MjE0NDY
DODGE
DODGE
WSTU-DL-30M MOD
DODGE DODGE
Description
WSTU-DL-30M MOD TAKEUP BALL BEARING
Take Up Bearing Only; 30MM Bore; 13.5MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; WS308 Take Up Frame; INS-DL-30M Insert Part; Cast Iron Housing Material
Part #
049496
BDI #
244762
Details
229.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-DL-30M-MOD/p/244762
Your Price
$ 229.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.18
EAN
0782475733217
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
WS308
Insert Part Number
INS-DL-30M
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
049496
Weight / LBS
2.866
Long Description
Take Up Bearing Only; 30MM Bore; 13.5MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; WS308 Take Up Frame; INS-DL-30M Insert Part; Cast Iron Housing Material
Bore
1.181 Inch | 30 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

