Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WSTU-E-114R https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMXxpbWFnZS9qcGVnfGFERm1MMmd6T0M4eE1EYzJPRGN6TkRVeE9UTXlOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlVWZk16QXdlRE13TUM1cWNHY3xkMDU3OTU2MzVjMjgwYTE0Y2I1MjBiMDhkM2JmY2JhNTFkMDI2OWQ4NjVlMDMwOWUxN2JlOTA2N2JiN2UwZDQ2
240684 Take Up Unit Bearings 

DODGE DODGE

WSTU-E-114R

Description

WSTU-E-114R TAKEUP BALL BRG ; TYPE E-XTRA

Take Up Bearing Only; 1-7/8" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; CP400 Take Up Frame; INS-E-114 Insert Part; Cast Iron Housing Material

Part #

023082

BDI #
240684

Details

694.07 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 694.07 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.44
EAN
0782475697847
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
CP400
Insert Part Number
INS-E-114
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Wide Slot | Non-Expansion | Land Riding Rubbing Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
023082
Weight / LBS
12
Long Description
Take Up Bearing Only; 1-7/8" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; CP400 Take Up Frame; INS-E-114 Insert Part; Cast Iron Housing Material
Slot Width
0.688 Inch | 17.475 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.875 Inch | 47.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh