https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUGT-CI-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NDd8aW1hZ2UvanBlZ3xhR0k1TDJoa09DOHhNRFkwT1RFek1EWTJNemsyTmk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVZFVYME5KWDA1TVh6TXdNSGd6TURBdWFuQm58NjFiY2M5OTFlN2YzZjI1NDQzZmE4MDY1YWY4N2M5MmU1ODRjYTAxODg2NzQwMGU0YjhhYzkzOGFmYzU5NWU2Zg
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUGT-CI-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NDd8aW1hZ2UvanBlZ3xhR0k1TDJoa09DOHhNRFkwT1RFek1EWTJNemsyTmk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVZFVYME5KWDA1TVh6TXdNSGd6TURBdWFuQm58NjFiY2M5OTFlN2YzZjI1NDQzZmE4MDY1YWY4N2M5MmU1ODRjYTAxODg2NzQwMGU0YjhhYzkzOGFmYzU5NWU2Zg
DODGE
DODGE
WSTU-GT-07-NL
DODGE DODGE
Description
WSTU-GT-07-NL TAKEUP BALL BEARING
Take Up Bearing Only; 7/16" Bore; 17/32" Slot Width; 3.48" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WS308 Take Up Frame; INS-GT-07-NL Insert; Cast Iron Housing Material
Part #
079835
BDI #
20495045
Details
239.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-GT-07-NL/p/20495045
Your Price
$ 239.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.39
EAN
0782476947026
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
WS308
Insert Part Number
INS-GT-07-NL
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Thin Wall | No Lube | 3.510" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
079835
Weight / LBS
3.06
Long Description
Take Up Bearing Only; 7/16" Bore; 17/32" Slot Width; 3.48" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WS308 Take Up Frame; INS-GT-07-NL Insert; Cast Iron Housing Material
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3.48 Inch | 88.39 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


