

DODGE
DODGE
WSTU-GT-10 MOD ; 076560
DODGE DODGE
Description
WSTU-GT-10 MOD ; 076560 TAKE UP BRG, GRIP-TIGHT BALL BEARING (SMARTCATALOG)
Take Up Bearing Only; 5/8" Bore; 11/16" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WS400 Take Up Frame; INS-GT-10 MOD Insert; Cast Iron Housing Material
Part #
076560
BDI #
27313909
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-GT-10-MOD-;-076560/p/27313909
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476696603
Weight / US pound
5.14
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
WS400
Insert Part Number
INS-GT-10 MOD
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Thin Wall | Modified | 4.015" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
076560
Weight / LBS
5.143
Long Description
Take Up Bearing Only; 5/8" Bore; 11/16" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WS400 Take Up Frame; INS-GT-10 MOD Insert; Cast Iron Housing Material
Bore
0.625 Inch | 15.875 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter
Slot to Slot Distance
3.985 Inch | 101.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh