https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUGT-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwOTl8aW1hZ2UvanBlZ3xhREUzTDJnd1l5OHhNRFkwT1RFeU9UVTBPVGcxTkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVZFVYME5KWHpNd01IZ3pNREF1YW5CbnxhNjEyZWI1YjIyMjk3ZjE0MDk4NDBhYzYyYzI2M2ZlZjMxYzUxM2Y0MDI4MjZmNmVlM2UwYWNjYmFiOWY1YzU0
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUGT-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwOTl8aW1hZ2UvanBlZ3xhREUzTDJnd1l5OHhNRFkwT1RFeU9UVTBPVGcxTkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVZFVYME5KWHpNd01IZ3pNREF1YW5CbnxhNjEyZWI1YjIyMjk3ZjE0MDk4NDBhYzYyYzI2M2ZlZjMxYzUxM2Y0MDI4MjZmNmVlM2UwYWNjYmFiOWY1YzU0
DODGE
DODGE
WSTU-GT-11
DODGE DODGE
Description
WSTU-GT-11 TAKEUP BALL BEARING
Take Up Bearing Only; 11/16" Bore; 1-1/16" Slot Width; 5.11" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WS502 Take Up Frame; INS-GT-11 Insert; Cast Iron Housing Material
Part #
136226
BDI #
261784
Details
399.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-GT-11/p/261784
Your Price
$ 399.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.78
EAN
0782475991044
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
WS502
Insert Part Number
INS-GT-11
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Thin Wall | 5.140" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136226
Weight / LBS
8.35
Long Description
Take Up Bearing Only; 11/16" Bore; 1-1/16" Slot Width; 5.11" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WS502 Take Up Frame; INS-GT-11 Insert; Cast Iron Housing Material
Slot Width
1.063 Inch | 27 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Slot to Slot Distance
5.11 Inch | 129.79 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

