https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUGTEZ-PMR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4OTJ8aW1hZ2UvanBlZ3xhREUzTDJnMU1DOHhNRFkwT1RFek16QTFOakF6TUM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVZFVSVnBmVUUxU1h6TXdNSGd6TURBdWFuQm58ZmQ0M2VlZTdhOTEyNTBkMDMzYjE3ZjNmMWQzNmZhMGQ1ODI2NWQ1Nzk2ZmFmMmJiMDRhODJkNzk2YjZlMjNkMQ
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUGTEZ-PMR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4OTJ8aW1hZ2UvanBlZ3xhREUzTDJnMU1DOHhNRFkwT1RFek16QTFOakF6TUM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVZFVSVnBmVUUxU1h6TXdNSGd6TURBdWFuQm58ZmQ0M2VlZTdhOTEyNTBkMDMzYjE3ZjNmMWQzNmZhMGQ1ODI2NWQ1Nzk2ZmFmMmJiMDRhODJkNzk2YjZlMjNkMQ
DODGE
DODGE
WSTU-GTEZ-07-PCR
DODGE DODGE
Description
WSTU-GTEZ-07-PCR TAKE-UP BALL BEARING
Take Up Bearing Only; 7/16" Bore; 17/32" Slot Width; 3.51" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WS308 Take Up Frame; INS-GTEZ-07-CR Insert; Polymer Housing Material
Part #
136330
BDI #
261881
Details
335.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-GTEZ-07-PCR/p/261881
Your Price
$ 335.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.58
EAN
0782475995653
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
WS308
Insert Part Number
INS-GTEZ-07-CR
Housing Material
Polymer
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Thin Wall | Corrosion Resistant | 3.540" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136330
Weight / LBS
1.28
Long Description
Take Up Bearing Only; 7/16" Bore; 17/32" Slot Width; 3.51" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WS308 Take Up Frame; INS-GTEZ-07-CR Insert; Polymer Housing Material
Slot to Slot Distance
3.51 Inch | 89.15 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


