https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUGT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzOXxpbWFnZS9qcGVnfGFEWXpMMmhsWWk4eE1EYzJPVFU1TURreE1UQXdOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlVkVVh6TXdNSGd6TURBdWFuQm58NjgxNWNmNDc0YmFlNjg3NDM1NjM0ODNiYzRiYmE0YmMyZmNhYzcwOGFjYjMzYjE4Mjg3ODU4NjIyOGM0MzYxZQ
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUGT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzOXxpbWFnZS9qcGVnfGFEWXpMMmhsWWk4eE1EYzJPVFU1TURreE1UQXdOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlVkVVh6TXdNSGd6TURBdWFuQm58NjgxNWNmNDc0YmFlNjg3NDM1NjM0ODNiYzRiYmE0YmMyZmNhYzcwOGFjYjMzYjE4Mjg3ODU4NjIyOGM0MzYxZQ
DODGE
DODGE
WSTU-GTEZ-200-SHCR
DODGE DODGE
Description
WSTU-GTEZ-200-SHCR TAKE-UP BALL BEARING
Take Up Bearing Only; 2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WS400 Take Up Frame; INS-GT-200-CR Insert Part; Stainless Steel Housing Material
Part #
080926
BDI #
22279725
Details
684.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-GTEZ-200-SHCR/p/22279725
Your Price
$ 684.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.08
EAN
0782477109560
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
WS400
Insert Part Number
INS-GT-200-CR
Housing Material
Stainless Steel
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | EZ Kleen | Corrosion Resistant Insert
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
6.8
Long Description
Take Up Bearing Only; 2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WS400 Take Up Frame; INS-GT-200-CR Insert Part; Stainless Steel Housing Material
Bore
2 Inch | 50.8 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

