https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUIP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1N3xpbWFnZS9qcGVnfGFEWm1MMmcxTnk4eE1EYzNNRGt5TVRJMU9UQXpPQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlVsUVh6TXdNSGd6TURBdWFuQm58YjBkMWEwZjYzNmNhZjhhOWVjNGU3ZmU3NDg3NTE1ZmVkYjMwODE0OTNjZDEwYTU0YTFiZjU5OGFkODMzYmJhZA
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUIP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1N3xpbWFnZS9qcGVnfGFEWm1MMmcxTnk4eE1EYzNNRGt5TVRJMU9UQXpPQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlVsUVh6TXdNSGd6TURBdWFuQm58YjBkMWEwZjYzNmNhZjhhOWVjNGU3ZmU3NDg3NTE1ZmVkYjMwODE0OTNjZDEwYTU0YTFiZjU5OGFkODMzYmJhZA
DODGE
DODGE
WSTU-IP-115-HT
DODGE DODGE
Description
WSTU-IP-115-HT TAKE-UP BEARING
Take Up Bearing Only; 1-15/16" Bore; 0.69" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP400 Take Up Frame; INS-IP-115-HT Insert; Cast Iron Housing Material
Part #
062941
BDI #
24629071
Details
927.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-IP-115-HT/p/24629071
Your Price
$ 927.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.22
EAN
0782476032609
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
CP400
Insert Part Number
INS-IP-115-HT
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion | High Temperature
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
62941
Long Description
Take Up Bearing Only; 1-15/16" Bore; 0.69" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP400 Take Up Frame; INS-IP-115-HT Insert; Cast Iron Housing Material
Slot Width
0.69 Inch | 17.526 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

