https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUIP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1N3xpbWFnZS9qcGVnfGFEWm1MMmcxTnk4eE1EYzNNRGt5TVRJMU9UQXpPQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlVsUVh6TXdNSGd6TURBdWFuQm58YjBkMWEwZjYzNmNhZjhhOWVjNGU3ZmU3NDg3NTE1ZmVkYjMwODE0OTNjZDEwYTU0YTFiZjU5OGFkODMzYmJhZA
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUIP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1N3xpbWFnZS9qcGVnfGFEWm1MMmcxTnk4eE1EYzNNRGt5TVRJMU9UQXpPQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlVsUVh6TXdNSGd6TURBdWFuQm58YjBkMWEwZjYzNmNhZjhhOWVjNGU3ZmU3NDg3NTE1ZmVkYjMwODE0OTNjZDEwYTU0YTFiZjU5OGFkODMzYmJhZA
DODGE
DODGE
WSTU-IP-303LE-HT
DODGE DODGE
Description
WSTU-IP-303LE-HT TAKEUP BALL BEARING ; POR IMPERIAL 3.187IN CAST IRON
Take Up Bearing Only; 3-3/16" Bore; 1.81" Slot Width; 6.81" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP613 Take Up Frame; INS-IP-303L-HT Insert; Cast Iron Housing Material
Part #
WSTU-IP-303LE-HT
BDI #
24764555
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-IP-303LE-HT/p/24764555
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
14.496
EAN
0782476375126
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
CP613
Insert Part Number
INS-IP-303L-HT
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Expansion | Labyrinth Seal | High Temperature
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
073863
Weight / LBS
31.58
Long Description
Take Up Bearing Only; 3-3/16" Bore; 1.81" Slot Width; 6.81" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP613 Take Up Frame; INS-IP-303L-HT Insert; Cast Iron Housing Material
Slot to Slot Distance
6.81 Inch | 172.974 Millimeter
Slot Width
1.81 Inch | 45.974 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

